48 in. 18.7 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless
Profile™ 48 in. 18.7 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 18.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 27 in
- Freezer Capacity (Cu Ft):
- 10.9 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.7 cu ft
- Refrigerator Type:
- Counter Depth, Side-By-Side
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 48 in