0 items

General Electric Appliances Profile™ Series 24 in. 4-Cycle 5-Option Built-In Dishwasher in Stainless Steel

GPDWT480VSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
9.9
CEC Compliant
For Sale in CA
Collection
Profile™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday