36 hp Range Hood in Black
Profile™ Series 36 hp Range Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vertical and rear exhaust
- Convertible venting offers vented or non-vented installation options
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 250 ft3/min
- Collection:
- Profile™ Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20 in
- Fan Speeds:
- 2
- Height:
- 4-3/4 in
- Installation Type:
- Under Cabinet
- Sones:
- 5.0
- Width:
- 35-7/8 in