5 Burner Smoothtop Cooktop in Black on Black
5 Burner Smoothtop Cooktop in Black on Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power boil tri-ring element
- Glide touch controls
- Five radiant cooking elements
- Dimensions: 5 9/16 H x 36 W x 20 3/8 D
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch
- Depth:
- 20-3/8 in
- Energy Star Compliant:
- No
- Height:
- 5-9/16 in
- Installation Type:
- Drop-in
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3000 W
- Width:
- 36 in