General Electric Appliances Profile™ Deluxe 27 in. Trim Kit

GJX1527SMSS

Width

27 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Profile™ Deluxe
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
15 in
Material
Metal
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday