4 Burner Smoothtop Cooktop in Stainless Steel on Black
Profile™ 4 Burner Smoothtop Cooktop in Stainless Steel on Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- CFM:
- 330 ft3/min
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 21-15/16 in
- Energy Star Compliant:
- No
- Height:
- 2-1/4 in
- Ignition System:
- Electronic Ignition
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Number of Elements:
- 4
- Power Source:
- Electric
- Sones:
- 7.5
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 9.1 kW
- Width:
- 29-3/16 in