General Electric Appliances

Profile™ French Door Refrigerator with Hands Free Autofill in Stainless Steel

Part #GPYE22KSKSS  |  Manufacturer Part #PYE22KSKSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 31-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.2 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 22.2 cu ft

Refrigerator Type: French Door

Type: GPYE22KSKSS

UL Listed: Yes

Width: 35-3/4 in