1.7 cu. ft. 950 W External Over-the-Range Microwave in Fingerprint Resistant Black Stainless

You last purchased this on
 
GE®

Profile™ Series 1.7 cu. ft. 950 W External Over-the-Range Microwave in Fingerprint Resistant Black Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ Series 1.7 cu. ft. 950 W External Over-the-Range Microwave in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #GPVM9179BLTS
  • Item #7387362
  • Manufacturer Part #PVM9179BLTS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Collection:
Profile™ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless
Control Type:
Electronic Touch
Depth:
15-1/2 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Carbon
Height:
16-1/2 in
Hood Vent Type:
External
Interior Light:
Yes
Maximum Capacity:
1.7 cu ft
Microwave Type:
Over the Range
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in