1.7 cu. ft. 925 W Recirculating Over-the-Range Microwave in Stainless Steel
Profile™ Series 1.7 cu. ft. 925 W Recirculating Over-the-Range Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Halogen heat
- Over 175 preprogrammed menu selections
- Multiple cooking functions
- Custom recipe saver stores cooking instructions for up to 30 different recipes
- Includes 3-speed, 300 CFM venting system
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Collection:
- Profile™ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 15-1/2 in
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 16-1/4 in
- Hood Vent Type:
- External
- Interior Light:
- Yes
- Maximum Capacity:
- 1.7 cu ft
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Vent
- Volts:
- 120V
- Watts:
- 925 W
- Width:
- 29-7/8 in