1.9 CF Over-the-Range Microwave in Stainless Steel
Profile™ Series 1.9 CF Over-the-Range Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy clean interior
- USDA MyPlate menu offers healthy pre-programmed food options and recipes
- Sensor cooking controls automatically adjusts time and power
- Recessed turntable with on/off controls
- Capacity: 1.9 cu ft
- Includes 4-speed with boost, 400 CFM venting fan system
- Power saver mode
Specifications
- AMP:
- 15
- Capacity:
- 1.9 cu ft
- Collection:
- Profile™ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-1/2 in
- Fan Speeds:
- 4
- Height:
- 16-1/2 in
- Hood Vent Type:
- Recirculating
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1580 W
- Width:
- 29-3/4 in