4 Burner Sealed Cooktop in Stainless Steel

You last purchased this on
 
GE®

Profile™ Series 4 Burner Sealed Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ Series 4 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP9830SJSS
  • Item #5138026
  • Manufacturer Part #PGP9830SJSS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fit guarantee
  • Built-In gas downdraft cooktop
  • Dishwasher safe
  • Achieve a modern look with the convenience of knob controls
  • Powerful exhaust system effectively pulls smoke and steam out of the kitchen
  • Sealed cooktop burners contain spills and make cleaning quick and easy
  • Sleek and easy to clean cooking surface
  • Gas on glass cooktop
  • Cook foods quickly and evenly with all-purpose burners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BTU:
11500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
CFM:
330 ft3/min
Collection:
Profile™ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
22 in
Energy Star Compliant:
No
Fan Speeds:
3
Fuel Type:
Natural Gas
Height:
2-1/4 in
Ignition System:
Electronic Ignition
MBH:
11.5
Material:
Ceramic Glass
Number of Burners:
4
Power Source:
Gas
Sones:
7.5
UL Listed:
No
Volts:
120V
Width:
29-17/21 in