General Electric Appliances Profile™ Series 29-7/8 x 28 in. 5.3 cf 5-Burner 5-Element Freestanding Gas and Electric Convection Range in Stainless Steel

GPB930SLSS

Manufacturer Part #: PB930SLSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
40
Burner Type
Radiant
Capacity
5.3 cu ft
Collection
Profile™ Series
Depth
28 in
ETL Listed
No
Handle Material
Stainless Steel
Height
47 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Interior Light
Yes
Number Of Burners
5
Number Of Elements
5
Power Source
Electric
UL Listed
No
Volts
240/208V
Watts
3600
Width
29-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday