General Electric Appliances Profile™ Series 30 in. 600 cfm Design Hood in Stainless Steel

GJV936DSS

Manufacturer Part #: JV936DSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 590 CFM venting system
  • Includes 4-speed fan control
  • Vertical exhaust
  • Dual halogen cook top light
  • Removable grease filter collects grease for easy cleaning

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Profile™ Series
Depth
21 in
Fan Speeds
4
Height
18 in
Hood Vent Type
Wall Mount
Sones
7.5
Vent Type
Ducted
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday