30 in. Built-In Gas Cooktop in Stainless Steel

You last purchased this on
 
GE®

Profile™ Series 30 in. Built-In Gas Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ Series 30 in. Built-In Gas Cooktop in Stainless Steel

  • Fast #
  • Part #GJGP940SEKSS
  • Item #2354934
  • Manufacturer Part #JGP940SEKSS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gas on glass cook top is sleek and easy to clean
  • Sealed cook top burners contain spills and make cleaning quick and easy
  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Control lock capability protects against unintended activation
  • Dishwasher safe grates and knobs
  • Continuous grates allow for easy movement of pans between burners
  • Produces fast, intense heat with 15,000 BTUs power boil burner
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
5
Burner Type:
Sealed
Collection:
Profile™ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21-7/16 in
Fuel Type:
Natural Gas
Height:
3-3/16 in
Material:
Ceramic Glass
Number of Burners:
4
Power Source:
Gas
Volts:
120V
Width:
29-3/4 in