General Electric Appliances

Profile™ Series 35-3/4 x 69-7/8 in. 22.2 cf Counter Depth French Door Refrigerator in Black Stainless

Part #GPYD22KBLTS  |  Manufacturer Part #PYD22KBLTS

Color/Finish:
Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Profile™ Series

Color Finish: Black Stainless

Color Finish Category: Stainless Steel

Control Type: External Electronic Temperature Controls

Depth: 31-1/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 7.2 cu ft

Handle Type: Designer

Height: 69-7/8 in

Installation Type: Counter Depth

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15 cu ft

Refrigerator Type: French Door

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 353

Width: 35-3/4 in