General Electric Appliances

Profile™ Series 35-3/4 x 69-7/8 in. 27.9 cf Freestanding French Door Refrigerator with Left and Right Hinge in Black Stainless

Part #GPFE28PBLTS  |  Manufacturer Part #PFE28PBLTS

Color/Finish:
Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Profile™ Series

Color Finish: Black Stainless

Color Finish Category: Stainless Steel

Control Type: External Electronic Temperature Controls

Depth: 36-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.2 cu ft

Green: [Yes, Energy Star]

Handle Type: Designer

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.7 cu ft

Refrigerator Type: French Door

Smart Home Compatibility: [Amazon Alexa, IFTTT, Google Assistant]

Smart Home Enabled: Yes

UL Listed: No

Volts: 120V

Weight: 370

Width: 35-3/4 in