5 Burner Smoothtop Cooktop in Stainless Steel on Black

You last purchased this on
 
GE®

Profile™ Series 5 Burner Smoothtop Cooktop in Stainless Steel on Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ Series 5 Burner Smoothtop Cooktop in Stainless Steel on Black

  • Fast #
  • Part #GJP3536SJSS
  • Item #5097177
  • Manufacturer Part #JP3536SJSS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four radiant cooking elements cook foods quickly and evenly
  • Rapid heat from 8" power boil element
  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Cook top "on" indicator light
  • Stainless Steel trim
  • Melt delicate foods without burning or scorching with melt setting
  • Keep warm setting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Smoothtop
Collection:
Profile™ Series
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Control Type:
Turn Knob
Depth:
20-1/2 in
Energy Star Compliant:
No
Height:
4 in
Material:
Stainless Steel
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Watts:
9.5 kW
Width:
36 in