23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #PDT775SYNFS
23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep clean silverware jets
- Easy touch adjustable upper rack with 2 stem safe shelves
- Advanced wash system with more than 140 cleaning jets
- Wash a true half-load in either the upper or lower rack without sacrificing cycles and options available on a full wash
- Quiet 45 dBA motor
- Hidden vent with fan dry and hidden heater
- Full extension smooth glide upper rack with fold-down tines
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 42 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-3/4 in