General Electric Appliances Profile™ Series 45dB Dishwasher with Hidden Control in Stainless Steel

GPDT825SSJSS

Manufacturer Part #: PDT825SSJSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Advanced wash system with more than 140 cleaning jets
  • Deep clean silverware jets
  • Easy touch adjustable upper rack with 2 stem safe shelves
  • Full extension smooth glide upper rack with fold-down tines
  • Hidden vent with fan dry
  • Wash a true half-load in either the upper or lower rack without sacrificing cycles and options available on a full wash
  • Quiet 45 dBA motor

SPECIFICATIONS

ADA Compliant
No
AMP
7.2
CEC Compliant
For Sale in CA
Collection
Profile™ Series
Depth
24 in
Green
Energy Star, Yes
Height
34 in
Lead Law Compliant
Yes
NSF Certified
Yes
Power Source
Electric
Type
GPDT825SSJSS
UL Listed
Yes
Volts
120V
Width
23-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday