30 in. Under Cabinet Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #JVX3300SJSS
30 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convertible venting offers vented or non-vented installation options
- Vertical and rear exhaust
- Features 200 CFM venting system
- Variable 3-speed fan control
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 17-1/2 in
- Duct Size:
- 3-1/4 in x 10 in;7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Carbon
- Height:
- 5-1/2 in
- Installation Type:
- Under Cabinet
- Max CFM:
- 200 cfm
- Sones:
- 6
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 29-7/8 in