General Electric Appliances

Profile™ Telescopic Downdraft System in Stainless Steel

Part #GPVB98STSS  |  Manufacturer Part #PVB98STSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 4

CFM: 390

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-1/2 in

Energy Star Compliant: No

Fan Speeds: 4

Height: 27 in

Sones: 10.5

UL Listed: No

Volts: 120V

Width: 36 in