General Electric Appliances

Profile™ Under-Cabinet Range Hood in Stainless Steel

Part #GPVX7360SJSS  |  Item #7112752  |  Manufacturer Part #PVX7360SJSS

$ 410.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 2.5

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 390

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 20 in

Duct Shape: Round

Duct Size: 7 in

Energy Star Compliant: No

Fan Speeds: 4

Height: 5-1/2 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Sones: 8

UL Listed: Yes

Volts: 120V

Width: 35-7/8 in