General Electric Appliances R-410A Room Air Conditioner

GAJCQDCG

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.3, 4.7
Auto Switching Heat Cool
No
CEC Compliant
For Sale in CA
Color Finish
Soft Grey
Dehumidification Pts Hr
2.7
Depth
21-13/16 in
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
15-5/8 in
MBH
10.1
Max CFM
280
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
208/230V
Watts
940
Weight
78
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday