End Cap for ADW1100N15BB Dishwasher
End Cap for ADW1100N15BB Dishwasher
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 1 heavy-duty plastic cap
- Keep the upper rack from sliding all the way out with caps that fit at the end of the rack bar
Specifications
- Brand Model Compatibility:
- ADW1100N15BB Dishwasher
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- End Cap