0 items

General Electric Appliances Air Deflector Kit for Zoneline AZ65H15DAD Heat Pump Unit

GRAK40

Brand Model Compatibility

Zoneline® AZ65H15DAD Heat Pump Unit
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adapts chassis for use with older GE® architectural grilles
  • Aluminum deflectors are installed to the condenser end sheet flanges to prevent condenser airflow recirculation

SPECIFICATIONS

Auto Switching Heat Cool
No
Brand Model Compatibility
Zoneline® AZ65H15DAD Heat Pump Unit
ETL Listed
No
Energy Star Compliant
No
Material
Aluminum
UL Listed
No
Weight
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday