General Electric Appliances Top load High EfficiencyWasher in White

GGTWN8250DWS

Manufacturer Part #: GTWN8250DWS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel wash basket

SPECIFICATIONS

Depth
29 in
Green
Energy Star, Yes
Height
44-1/2 in
Type
Top Load Washer
Volts
120V
Width
28 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday