General Electric Appliances

Zoneline® 0.75 Ton Single-Stage R-410A 265V 30A Vertical Packaged Terminal Air Conditioner

Part #GAZ91H09E5C  |  Manufacturer Part #AZ91H09E5C

Tonnage:

0.75 Ton
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 30

BTU Cooling Rating: 9400 Btu/h

BTU Heat Rating: 8500 Btu/h

CEC Compliant: For Sale in CA

Collection: Zoneline®

Color Finish: Stainless Steel

Configuration: Vertical

Dehumidification Pts Hr : 2

Depth: 23-1/8 in

EER: 10.3

Energy Star Compliant: No

Fan Speeds: 3

Heating Watts: 5000

Height: 32-1/4 in

Max CFM: 450

Refrigerant: R-410A

Tonnage: 0.75 Ton

UL Listed: No

Volts: 265V

Watts: 5

Weight: 125

Width: 23-1/8 in