General Electric Appliances

Zoneline® 12200 Btu/h 208/230V 19.7 Amp, 21.7 Amp, 5 Amp, 5.3 Amp, 5.7 Amp and 5.9 Amp PTAC Air Conditioner

Part #GAZ91H12D5C  |  Manufacturer Part #AZ91H12D5C

BTU Cooling Rating:

12200 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 75.00

AMP: [19.7, 21.7, 5, 5.3, 5.7, 5.9]

BTU Cooling Rating: 12200 Btu/h

BTU Heat Rating: 11100 Btu/h

CEC Compliant: For Sale in CA

Collection: Zoneline®

Compressor Type: Rotary

Dehumidification Pts Hr : 2.8

Depth: 23-1/8 in

EER: 10

Height: 32-1/4 in

Max CFM: 450

Power Source: Electric

Refrigerant: R-410A

Tonnage: 1 Ton

UL Listed: No

Vent Air: 60 cfm

Volts: 208/230V

Watts: 5

Weight: 125

Width: 23-1/8 in