9400 BTU Cooling and Electric Heat Unit with Corrosion Protection
Zoneline® 9400 BTU Cooling and Electric Heat Unit with Corrosion Protection
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3.5, 3.9, 21
- BTU:
- 9400
- CEC Compliant:
- For Sale in CA
- Collection:
- Zoneline®
- Dehumidification:
- 2.7
- Depth:
- 20-13/16 in
- EER:
- 11.8
- Energy Star Compliant:
- No
- Height:
- 16 in
- MBH:
- 9.4
- Max CFM:
- 409 cfm
- Refrigerant:
- R-410A
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 42 in