General Electric Appliances 9400 BTU Zoneline Deluxe Series Cooling And Electric Air Conditioner

GAZ41EDAB

Manufacturer Part #: AZ41E09DAB

BTU Cooling Rating

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Cooling Rating
9400 Btu/h
Depth
13-3/4 in
Height
16 in
Volts
230V
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday