0 items

General Electric Appliances Zoneline Heat Pump Unit

GAZ61HDAB

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Cooling Rating
9400 Btu/h
CFM
360
Depth
13-3/4 in
EER
12.7
Height
16 in
Refrigerant
R-410A
Volts
230V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday