12 gpd 24V Manual-Control Bypass Flow-Through Humidifier

You last purchased this on
 
General Filters

12 gpd 24V Manual-Control Bypass Flow-Through Humidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Filters

12 gpd 24V Manual-Control Bypass Flow-Through Humidifier

  • Fast #
  • Part #G570M
  • Item #4161356
  • Manufacturer Part #570M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
HVAC
Damper Type:
Bypass Dampers
Depth:
9-1/2 in
Flow Rate:
12 gpd
Height:
13-3/8 in
Power Source:
Electric
Volts:
24V
Weight:
7 lb
Width:
11-7/8 in