24V 1-7/10 in. Solenoid Valve
24V 1-7/10 in. Solenoid Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Regulates flow of water into your humidifier
- For model series 1042 and 1137
- Replacement 24V solenoid water valve to maintain indoor air quality environment
- Includes fittings
- 24V
Specifications
- Brand Model Compatibility:
- 1040, 1040L, 1040LH, 1042 Series, 1042DM, 1042DME, 1042L, 1042LH, 1137, 1137, 709L, 709LH
- Height:
- 1-7/10 in
- Length:
- 3-1/4 in
- Product Type:
- Solenoid Valve
- Volts:
- 24V