24V Solenoid Valve
24V Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24V with stainless steel seat
- For GeneralAire® Elite flow-through humidifiers, 1099LHS
- Regulates flow of water into your humidifier
- Fits Honeywell model humidifiers
- Fits AprilAire® model humidifiers
Documents
Specifications
- Brand Model Compatibility:
- 1099LHS, 570, 900, AprilAire®, Honeywell
- Height:
- 3 in
- Length:
- 4-1/2 in
- Media:
- Water
- Product Type:
- Solenoid Valve
- Valve Seat Material:
- Stainless Steel
- Volts:
- 24V
- Width:
- 3-1/2 in