General Foundries

24 in. Heavy Duty Valve Box Base Only

Part #GCOLVBB  |  Manufacturer Part #COLVBB

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7-37/100 in

Height: 49 in

Length: 24 in

Material: Cast Iron

Type: Valve Box