General Foundries

32 in. Heavy Duty Valve Box Stem Only

Part #GCOLVBS  |  Manufacturer Part #COLVBS

Length:

32 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 32 in

Material: Cast Iron

Type: Valve Box