General Foundries

6 in. Pioneer Riser with Lid

Part #G30S10U  |  Manufacturer Part #30S10U

Fitting Sizes:

4-1/4 in x 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 4-1/4 in

Fitting Size 2: 6 in

Fitting Sizes: 4-1/4 in x 6 in

Length: 6 in

UL Listed: No