0 items

General Insulation Zeston® 12 in. IPS Straight PVC 45 Degree Elbow

G12ZE45

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
HVAC
Clean Bagged
No
Collection
Zeston®
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday