General Insulation

#13 PVC Tee

Part #G13ZT  |  Manufacturer Part #1K324

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Material: [Plastic, Fiberglass]

Material Type: PVC

NSF Certified: No

Pressure Class: 13#