2-5/8 in. x 1-1/2 in. Fiberglass Pipe Insulation

You last purchased this on
 
General Insulation

2-5/8 in. x 1-1/2 in. Fiberglass Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Insulation

2-5/8 in. x 1-1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGI258J
  • Item #3619391
  • Manufacturer Part #70-158
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
2-5/8 in
Material:
Fiberglass
Size:
2-5/8 in x 1-1/2 in
Thickness:
1.5 in
UL Listed:
No