0 items

General Pipe Cleaners Flat Sewer Rod 1-1/2 in. Diameter Heavy Duty Swivel Roller

G350110

Diameter

1-3/4 in

$10.83

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1-1/2" Diameter head for use with Flat Sewer Rods

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
Collection
Flat Sewer Rod
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
1-3/4 in
Height
1-3/4 in
IAPMO Listed
No
Length
4-1/2 in
Material
Stainless Steel
Material Type
316L
Width
2-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday