1 gal. Drain Cleaner with Odor
Snake Oil™ 1 gal. Drain Cleaner with Odor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a deodorizer that leaves equipment with a fresh, clean smell
- Protects cables and the sewer machine including the drum, bearings, and power feed rollers
- Snake-Oil gallon
- Easy to use on tools and plumbing equipment
- Helps protect the sewer cables against rust and corrosion
- A special rust inhibitor cuts through the moisture and replaces it with a rust resistant coating
Specifications
- Collection:
- Snake Oil™
- Height:
- 13 in
- IAPMO Listed -:
- No
- Odor:
- Yes
- Size:
- 1 gal
- Width:
- 6 in