13 Amp 1500 psi Water Jet
Ara® 13 Amp 1500 psi Water Jet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact, portable jet fits into the trunk of a car
- Removable 150 ft. hose reel reduces height to 14-1/2
- Clear grease, sand and ice with high pressure water
- Made in USA
- Slide out handle and 8 wheels for easy transport
- Does not include hoses or nozzles
- 1½ hp dual capacitor sealed motor with GFCI pulls only 13 amps
- 1500 psi, 1.7 gpm triplex pump with Vibra-pulse®
Specifications
- AMP:
- 13
- Application:
- Pipe Cleaning
- Autofeed Cable:
- No
- CSA Certified:
- Yes
- Cable Length (ft):
- 150 ft
- Collection:
- Ara®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Orange, Black
- Corded Cordless:
- Cordless
- Depth:
- 3/4 in
- Flow Rate:
- 1.7 gpm
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 34 in
- Horsepower:
- 1-1/2 hp
- Length:
- 28 in
- Material:
- Steel
- Maximum Height:
- 6-81/100 in
- Pipe Capacity:
- 1-1/2 in - 4 in
- Power Source:
- Electric
- Pressure - Maximum:
- 1500 psi
- Weight:
- 111 lb
- Width:
- 15 in