General Pipe Cleaners

1/8 in. 5.5 gpm Nozzle Set

Part #GJN60  |  Manufacturer Part #JN-60

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Jet nozzles for General Jet-Set™ sewer jetters
  • Use with JM-1000 and JM-1450
  • Includes 15° angle nozzle, 15° angle nozzle with forward jet, 30° angle nozzle, and spring leader nozzle

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: Jet-set™ JM-3055 Sewer Jetter

Color Finish: Metallic

Color Finish Category: Silver Tones

Fits Pipe Size: 1/8 in

Flow Rate: 5.5 gpm

Height: 2 in

IAPMO Listed: No

Length: 5 in

Material: [Hardened Steel, Stainless Steel]

Maximum Pressure: 3000 psi

Package Quantity: Piece of 4

Product Type: Nozzle

Type: Nozzle Set

UL Listed: No

Width: 8 in