1-1/2 HP, 1,500 / 1.7 gpm Electric Water Jet
1-1/2 HP, 1,500 / 1.7 gpm Electric Water Jet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 389 cc (13 hp) Honda engine with low oil shut off
- 3000 psi, 4 gpm triplex pump with Vibra-pulse®
- Economical gas jet is great for maintenance work
- Includes 200' of 3/8" hose with 4 pc. nozzle set, Separate cart reel with 150' of 1/4" hose and 4 pc. nozzle set, rubber gloves
- Made in USA
- Rides on two flat-free foam core tires and heavy duty frame
- 200 ft. capacity hose reel with reel brake
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 200 ft
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 1-1/2 in - 8 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 74 in
- IAPMO Listed -:
- No
- Length:
- 200 ft
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in - 8 in
- Power Source:
- Gas
- Width:
- 30 in