26 in. Cable
ProVore® 380 Series 26 in. Cable
Frequently Purchased Together
Product Details
- Use with 3/4" or 5/8" Flexicore® cables
- Helps cable get around tight bends and traps
- Flexible cutter leader
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 2.2 ft
- Capacity:
- 41 gal
- Collection:
- ProVore® 380 Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Cord Length:
- 10 ft
- Depth:
- 24 in
- Diameter:
- 24 in
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 48 gpm
- Height:
- 1 in
- IAPMO Listed -:
- No
- Impeller:
- Cast Iron
- Length:
- 26 in
- Material:
- Steel
- Material Type:
- Durable Polyethylene
- Power Source:
- Electric
- Product Type:
- Cable
- Pump Body Material:
- Polyethylene, Stainless Steel
- Temperature Rating:
- 140
- Width:
- 1 in