General Pipe Cleaners

3-3/4 in. Feed Roller

Part #GS907250  |  Manufacturer Part #136120

Call for Pricing EACH

Length:

3-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bottom feed roller with bearing

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Wire S90 Series

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 3/4 in

IAPMO Listed: No

Length: 3-3/4 in

Material: Steel

Product Type: Feed Roller

Width: 2 in