0 items

General Pipe Cleaners Flexicore® 3/8 in. Core Cable With Male Female Coupling

GEM2

Length

Starting at $98.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carries a one year warranty against defect or breakage
  • Features an unequalled strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated

SPECIFICATIONS

Collection
Flexicore®
Diameter
3/8 in
Length
50 ft

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday