General Pipe Cleaners 3 in. Sleeve

G58RS

Manufacturer Part #: 5/8RS

Length

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Repair sleeve for 5/8" cable

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
Fits Pipe Size
5/8 in
Height
1 in
IAPMO Listed
No
Product Type
Sleeve
Width
2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday