0 items

General Pipe Cleaners 4 in. U-Cutter

GUC

Diameter

Starting at $12.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For cutting and scraping

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Wire 5/8 in, 3/4 in Cables
Coating
E-Coating
Color Finish
Black
Color Finish Category
Blacks
Diameter
4 in
Height
2 in
IAPMO Listed
No
Length
6 in
Material
Steel
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday